missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Starplex™ Scientific StarCLICK 100 Specimen Container
StarCLICK 100 features an audible, double click to confirm the cap is applied correctly. Ideal for leakproof specimen transport.
Supplier: Starplex™ Scientific B1002YCCNLTS
Description
- Polypropylene
- Leakproof transport
- Clear graduations on two sides in ounces and milliliters
- Wide mouth design
- Stackable
- Available in sterile and non-sterile format
- Externally validated to meet 95 kPa and IATA standards
Specifications
Yellow | |
Single-use | |
Plastic | |
Specimen collection | |
6.6 cm | |
No label | |
400 Pk. | |
100 mL |
Double Click Cap | |
Yes | |
Non-sterile | |
20 to 100 mL | |
Temperature strip | |
Yes | |
Ambient |