missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Starplex™ Scientific Histoplex™ Histology Containers
Specifically engineered for the storage of histology specimens
Supplier: Starplex™ Scientific H10002C
Description
Specifically engineered for the storage of histology specimens
- O-ring polyethylene screw cap forms a seal that reduces most formalin leakage and evaporation
- Durable polypropylene containers are translucent, flexible, resist cracking and splitting, and eliminate problems associated with formalin evaporation
- 40mL to 1L containers have graduations for easy fill line viewing
- 2 to 8L containers are white polypropylene with unique tamper-evident snap-on lids
Specifications
Container | |
Yes | |
Non-sterile | |
Yellow | |
Clear |
Yes | |
Polypropylene | |
1 L | |
Screw Cap with O-Ring | |
In case |