missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Steel Mobile Cabinet
Fisherbrand™ Steel Mobile cabinets on locking swivel casters are ideal for under a table or workstation lab environment.
$4459.76 - $7291.34
Specifications
Cabinet Type | Mobile |
---|---|
Depth (English) | 22 in. |
Depth (Metric) | 55.9 cm |
Height (English) | 32.125 in. |
Height (Metric) | 81.6 cm |
Catalog Number | Mfr. No. | Includes | No. of Drawers | Width (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | No. of Drawers | Width (English) | Price | Quantity | |||
06000350
|
N/A | Locking swivel casters | 1 | 18 in. |
Each for $4,459.76
|
|
|||
06000351
|
N/A | Locking swivel casters | 1 | 24 in. |
Each for $4,690.76
|
|
|||
06000352
|
N/A | Locking swivel casters and drawer interlock system | 3 | 18 in. |
Each for $6,567.62
|
|
|||
06000353
|
N/A | Locking swivel casters and drawer interlock system | 3 | 24 in. |
Each for $7,291.34
|
|
|||
Description
- Cabinet has a finished back and top
- Provided without locks
- Counter weighted anti-tip design
- Optional Work surface sold separately
Compliance
SEFA 8
Specifications
Mobile | |
55.9 cm | |
81.6 cm | |
White |
22 in. | |
32.125 in. | |
Mobile Cabinet | |
Steel |