missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Steel Mobile Cabinet

Fisherbrand™ Steel Mobile cabinets are on locking swivel casters which allow them to be moved. Ideal for under a table or workstation lab environment.

$3578.17 - $7877.69

Specifications

Depth (English) 22 in.
Depth (Metric) 55.9 cm
Height (English) 27.065 in.
Height (Metric) 68.75 cm
Product Type Mobile Cabinet
View More Specs

Products 4
Catalog Number Mfr. No. Width (English) No. of Doors No. of Drawers Price Quantity  
Catalog Number Mfr. No. Width (English) No. of Doors No. of Drawers Price Quantity  
06003264
View Documents Promotion Details
N/A 18 in. 1 1
Each for $3,578.17
 
06003265
View Documents
N/A 24 in. 1 1
Each for $3,623.07
 
06-003-266
View Documents
N/A 18 in. None 3
Each for $5,866.07
 
06003267
View Documents
N/A 24 in. None 3
Each for $7,877.69
 
Description

Description

  • Cabinet has a finished back and top
  • Provided without locks
  • Counter weighted anti-tip design
  • Optional Work surface sold separately

Compliance

SEFA 8

Specifications

Specifications

22 in.
27.065 in.
Mobile Cabinet
Steel
55.9 cm
68.75 cm
White
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'