missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Justrite™ Steel Wash Tanks
Constructed of lead-free coated steel
Supplier: Justrite™ JMC27713
Includes: Basket to facilitate washing quantities of small parts
Description
- Cover opens wide for easy access; integral basket facilitates washing of many small parts quickly
- After cleaning, place basket at top of tank to drain solvent
- Fusible link melts at 165° F (74° C) and slams the cover shut in case of fire
- 3.5 gal. size is also available with replaceable polyethylene liner in the top and tank for use with harsh, corrosive chemicals
Certifications
All models FM approved.
Specifications
Wash Tank | |
3.5 gal. | |
Red | |
Steel | |
13 in. | |
13.75 in. | |
12 lb. |
FM, TUV | |
13 L | |
For Small Parts Cleaning | |
Fusible link, self close cover and basket | |
330 mm | |
349 mm | |
5.5 Kg |