missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Round-Bottom Polystyrene Test Tubes With Cap
Fisherbrand™'s round bottom tubes provide reliable containment for various laboratory fluid samples and preparations.
Description
- Ideal for use in laboratory protocols requiring round bottom tubes
- Ensures reliable handling of liquid samples
- Polypropylene tubes are best suited for applications requiring greater thermal and chemical stability, while polystyrene tubes offer high optical clarity
- Available with and without snap cap - dual-position snap caps offer both vented and fully closed positions.
- 3,000 RCF rating for polypropylene tubes, 1,400 RCF rating for polystyrene tubes
- Dimensions and volumes are approximate
Specifications
Clear | |
150 mm | |
Single-use | |
Sterile | |
No | |
Test Tube |
19 mL | |
Polystyrene | |
Individually Wrapped | |
Fisherbrand | |
Screw Cap |