missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Sterile Hexagonal Weighing Boat

Sterile Weight Boats for applications where there is concern of cross-contamination and clean is a necessity. Ideal for life science research, food, bio-pharmaceutical, environmental, and molecular research environments.

$143.85 - $182.56

Specifications

Certifications/Compliance ISO 11137-3:2017
Autoclavable Not Autoclavable
Bottom Shape Diamond
Color White
Disposable Single-use
View More Specs

Products 2
Catalog Number Mfr. No. Capacity (Metric) Price Quantity  
Catalog Number Mfr. No. Capacity (Metric) Price Quantity  
01-549-752
View Documents
Fisherbrand™
120881F2
10 mL
Pack of 200 Each for $143.85
 
01-549-753
View Documents
Fisherbrand™
120882F2
46 mL
Pack of 200 Each for $182.56
 
Description

Description

  • Electron beam sterilized
  • Lot number traceability for quality assurance
  • Certificate of Sterility available upon request
Specifications

Specifications

ISO 11137-3:2017
Diamond
Single-use
Hexagonal
Weighing Boat
200/Pk.
-10°C to +70°C
Not Autoclavable
White
Polystyrene
Sterile
Rounded Corners
14°F to 158°F
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'