missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Sterile Polystyrene Disposable Serological Pipets with Magnifier Stripe

Pipets have improved optical clarity — high-contrast black markings make volumes easier to read

 View more versions of this product

Catalog No. 13-676-10M


Description

Description

The high-contrast black markings make the volumes easier to read, for improved optical clarity. Manufactured with optically clear polystyrene for accurate measurement. Fisherbrand™ Sterile Polystyrene Disposable Serological Pipets with Magnifier Stripe reduce reading errors and are designed for tissue culture work.

  • Color coded magnifier stripe runs lengthwise along pipet, making meniscus obvious at arm's length — reducing reading errors
  • Sterile and nonwettable pipets
  • Offer a tolerance of ±2% at full volume and have plug-in mouth end
  • 1, 2, 5, 10, 25, and 50mL pipets have ascending and descending graduations
  • Improved tip design on 25 and 50mL pipets increases the effect of surface tension to minimize dripping
  • Color coding on each pipet and on inner bags for multipack pipets make it easy to spot the size needed
  • Each pipet lot is tested for sterility, accuracy and endotoxin level
  • Cotton plugged
Specifications

Specifications

Non-pyrogenic, USP XXII, USP XXII Bacterial Endotoxins Test (85); DNase/RNase Free; BSE/TSE Free
Sterile
0.2 mL
200/Cs., 25/Pk., 8 Packs/Cs.
Bulk
25 mL
Single-use
Polystyrene
Yes
10 mL
±0.5 mL
Red
Serological Pipet
SDS
Documents

Documents

Accessories
Promotions

Promotions