Learn More
Fisherbrand™ Sterile Polystyrene Disposable Serological Pipets with Magnifier Stripe
Pipets have improved optical clarity — high-contrast black markings make volumes easier to read
$125.05 - $510.14
Specifications
Certifications/Compliance | Non-pyrogenic, USP XXII, USP XXII Bacterial Endotoxins Test (85); DNase/RNase Free; BSE/TSE Free |
---|---|
Material | Polystyrene |
Graduated | Yes |
Disposable | Single-use |
Catalog Number | Mfr. No. | Volume (Metric) | Packaging Type | Tolerance | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Packaging Type | Tolerance | Price | Quantity | |||
13-678-11B
|
N/A | 1 mL | Individually Wrapped, paper-plastic wrap | ±0.02 mL |
N/A
|
|
|||
13-676-10G
|
N/A | 1 mL | Individually Wrapped, all-plastic wrap | ±0.02 mL |
N/A
|
|
|||
13-676-10B
|
N/A | 1 mL | Bulk | ±0.02 mL |
N/A
|
|
|||
13-678-11C
|
N/A | 2 mL | Individually Wrapped, paper-plastic wrap | ±0.04 mL |
N/A
|
|
|||
13-675-3C
|
N/A | 2 mL | Individually Wrapped, all-plastic wrap | ±0.04 mL |
N/A
|
|
|||
13-675-2C
|
N/A | 2 mL | Bulk | ±0.04 mL |
N/A
|
|
|||
13-678-11D
![]() |
N/A | 5 mL | Individually Wrapped, paper-plastic wrap | ±0.1 mL |
N/A
|
![]() |
|||
13-676-10H
|
N/A | 5 mL | Individually Wrapped, all-plastic wrap | ±0.1 mL |
N/A
|
|
|||
13-676-10C
|
N/A | 5 mL | Bulk | ±0.1 mL |
N/A
|
|
|||
13-678-11E
![]() |
N/A | 10 mL | Individually Wrapped, paper-plastic wrap | ±0.2 mL |
N/A
|
![]() |
|||
13-676-10J
|
N/A | 10 mL | All-plastic wrap | ±0.2 mL |
N/A
|
|
|||
13-676-10F
|
N/A | 10 mL | Bulk | ±0.02 mL |
N/A
|
|
|||
13-678-11
|
N/A | 25 mL | Individually Wrapped, paper-plastic wrap | ±0.5 mL |
N/A
|
|
|||
13-676-10K
|
N/A | 25 mL | Individually Wrapped, all-plastic wrap | ±0.5 mL |
N/A
|
|
|||
13-676-10M
|
N/A | 25 mL | Bulk | ±0.5 mL |
N/A
|
|
|||
13-678-11F
|
N/A | 50 mL | Individually Wrapped, paper-plastic wrap | ±1 mL |
N/A
|
|
|||
13-676-10R
|
N/A | 50 mL | Individually Wrapped, all-plastic wrap | ±1 mL |
N/A
|
|
|||
13-676-10Q
|
N/A | 50 mL | Bulk | ±1 mL |
N/A
|
|
|||
13-678-000
|
Fisherbrand™
431052 |
100 mL | Individually Wrapped, paper-plastic wrap | ±2% |
N/A
|
|
|||
13-678-001
|
Fisherbrand™
C4400 |
100 mL | Individually Wrapped, all-plastic wrap | ±2% |
N/A
|
|
|||
Description
The high-contrast black markings make the volumes easier to read, for improved optical clarity. Manufactured with optically clear polystyrene for accurate measurement. Fisherbrand™ Sterile Polystyrene Disposable Serological Pipets with Magnifier Stripe reduce reading errors and are designed for tissue culture work.
- Color coded magnifier stripe runs lengthwise along pipet, making meniscus obvious at arm's length — reducing reading errors
- Sterile and nonwettable pipets
- Offer a tolerance of ±2% at full volume and have plug-in mouth end
- 1, 2, 5, 10, 25, and 50mL pipets have ascending and descending graduations
- Improved tip design on 25 and 50mL pipets increases the effect of surface tension to minimize dripping
- Color coding on each pipet and on inner bags for multipack pipets make it easy to spot the size needed
- Each pipet lot is tested for sterility, accuracy and endotoxin level
- Bulk pack and individually wrapped, with paper and plastic wraps
- Cotton plugged
Order Info
Inner bags are recyclable LDPE; outer boxes also are recyclable. Individually wrapped pipets are ideal for small-volume use requiring sterility and are available in either a clear, durable all-plastic wrap, or a color-coded paper/plastic wrap for reduced static cling. Bulk pack for larger-volume use permits easy access to several pipets at a time without contaminating unused pipets.
Certifications
Certified nonpyrogenic with an endotoxin level less than 0.5EU/mL following USP XXII Bacterial Endotoxins Test (85); DNase/RNase Free; BSE/TSE Free
Compliance
Calibrated To Deliver/Blow Out
Specifications
Non-pyrogenic, USP XXII, USP XXII Bacterial Endotoxins Test (85); DNase/RNase Free; BSE/TSE Free | |
Polystyrene | |
Yes | |
Single-use |