missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Parter Medical Products™ Sterile Specimen Cups

Parter Leak-Resistant Specimen Containers are specifically designed for collection and transport of Microbiology, Urinalysis, Pathology, Drug Testing and Histology specimens. Sterility Certification for each lot is provided upon request.

Supplier:  Parter Medical Products™ 243920C

 View more versions of this product

Catalog No. 361044629


Explore available promotions

Description

Description

  • Leak Resistant - 95 kPa compliant
  • Manufactured from virgin grade clarified polypropylene for exceptional clarity
  • Graduation markings for accurate volume measurement

Compliance

95kPa Compliant

Specifications

Specifications

Yes
Polypropylene (Clarified)
3 oz.
Orange
53 mm
400/Cs.
Yes
Sterile
90 mL
DuoClick™
Tamper-evident Label
100/Pk.
Videos
SDS
Documents

Documents

Promotions

Promotions