missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Parter Medical Products™ Sterile Specimen Cups
Parter Leak-Resistant Specimen Containers are specifically designed for collection and transport of Microbiology, Urinalysis, Pathology, Drug Testing and Histology specimens. Sterility Certification for each lot is provided upon request.
$228.59 - $258.82
Specifications
Closure Included | Yes |
---|---|
Graduated | Yes |
Sterility | Sterile |
Capacity (Metric) | 90 mL |
No. per Case | 400/Cs. |
Catalog Number | Mfr. No. | Closure Type | Closure Color | Diameter (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Type | Closure Color | Diameter (Metric) | Price | Quantity | |||
361044632
|
Parter Medical Products™
243910C |
Standard | Orange | 53 mm |
Case of 400 Each for $228.59
|
|
|||
361044629
|
Parter Medical Products™
243920C |
DuoClick™ | Orange | 53 mm |
Case of 400 Each for $239.62
|
|
|||
361044768
|
Parter Medical Products™
244920C |
DuoClick™ | Orange | 48 mm |
Case of 400 Each for $258.82
|
|
|||
Description
- Leak Resistant - 95 kPa compliant
- Manufactured from virgin grade clarified polypropylene for exceptional clarity
- Graduation markings for accurate volume measurement
Compliance
95kPa Compliant
Specifications
Yes | |
Sterile | |
400/Cs. |
Yes | |
90 mL | |
100/Pk. |