missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Air-Tite™ Sterile Syringes with Needles - Luer Lock
Air-Tite™ Sterile Syringes with Needles are high quality, yet economical for laboratory and veterinary use only
$21.58 - $54.90
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | Meets ISO Requirements |
Material | Polyisoprene Rubber (Tip), Polypropylene |
Color | Clear |
For Use With (Application) | Laboratory / Veterinary |
Catalog Number | Mfr. No. | Needle Gauge | Volume (Metric) | Graduations | Length (English) Needle | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Needle Gauge | Volume (Metric) | Graduations | Length (English) Needle | Price | Quantity | ||
14-817-133
|
Air-Tite™
ML12558 |
25 G | 1 mL | 0.01 mL | 0.625 in. |
Pack of 100 Each for $46.91
Case of 10 Pack for $469.10
|
|
||
14-817-139
|
Air-Tite™
ML32558 |
25 G | 3 mL | 0.1 mL | 0.625 in. |
Pack of 100 Each for $21.58
Case of 10 Pack for $215.80
|
|
||
14-817-140
|
Air-Tite™
ML5181 |
18 G | 5 mL | 0.2 mL | 1 in. |
Pack of 100 Each for $50.31
Case of 10 Pack for $503.10
|
|
||
14-817-141
|
Air-Tite™
ML520112 |
20 G | 5 mL | 0.2 mL | 1.5 in. |
Pack of 100 Each for $27.53
Case of 10 Pack for $275.30
|
|
||
14-817-142
|
Air-Tite™
ML1018112 |
18 G | 10 mL | 0.2 mL | 1.5 in. |
Pack of 100 Each for $53.15
Case of 10 Pack for $531.50
|
|
||
14-817-143
|
Air-Tite™
ML2018112 |
18 G | 20 mL | 1 mL | 1.5 in. |
Pack of 100 Each for $54.90
Case of 10 Pack for $549.00
|
|
||
Description
- Disposable Syringes with Needle
- Smooth plunger
- Bold graduations
- Sterile
- Polypropylene
- Economical
- Single-use
- Latex Free
- ISO
- Lab/Vet
Specifications
Not Autoclavable | |
Polyisoprene Rubber (Tip), Polypropylene | |
Laboratory / Veterinary | |
Luer Lock | |
Individually Wrapped | |
Sterile |
Meets ISO Requirements | |
Clear | |
Yes | |
Single-use | |
Yes |
Not for human use - laboratory and veterinary use only