missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ Sterileware™ Sterile Styrene Sampler Spoons
Manufactured from polystyrene plastic. SP Scienceware™ Sterileware™ Sterile Styrene Sampler Spoons are designed to gather small amounts of sample material.
Supplier: Bel-Art™ H369420010
Description
Manufactured from polystyrene plastic. SP Scienceware™ Sterileware™ Sterile Styrene Sampler Spoons are designed to gather small amounts of sample material.
- Sterile: individually packaged, sterilized by gamma irradiation, lot stamped for accurate lot tracing, and shipped with a Certificate of Processing for Sterilization
- FDA grade materials; safe for food, drug and cosmetic contact
- Long handle reaches easily into jars, bottles and othe confined areas, and minimizes the potential for personal contact with sampled material
- Overall length 17.8cm (7 in.)
Specifications
Spoon | |
Certificate of sterilization | |
0.5 oz. | |
Single-use | |
White | |
Designed to gather small amounts of sample material | |
17.8 x 2.5 cm | |
17.8 cm | |
2.5 cm |
Polystyrene | |
Long | |
2.46 mL | |
Sterile | |
FDA | |
10/Pk. | |
7 in. | |
0.98 in. |