missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimberly-Clark Professional™ Kimtech™ Sterling™ 9.5 in. Nitrile Gloves

Sterling™ gloves combine the sensitivity of latex with the protection and strength of nitrile.

Supplier:  Kimberly-Clark Professional™ 50705

 View more versions of this product

Catalog No. 19-048-131

Explore available promotions

Description

Description

Sterling™ gloves combine the sensitivity of latex with the protection and strength of nitrile.

  • Standard 9.5 in. length
  • Powder free
  • Non-sterile
  • Static dissipative
  • Textured fingertips
  • Beaded cuff
  • Ambidextrous
  • Typical uses include: Healthcare, Laboratory, Cleaning, Maintenance, Electronic Assembly and Inspection
Specifications

Specifications

ASTM D 6319, Meets USP <800> guidelines
Healthcare, Laboratory
Gray
Partially Textured
0.08 mm
Nitrile
0.07 mm
X-Small
0.08 mm
50705
42 MPa
24.13 cm
No
1
Single-use
3.5 mil
Yes
3.1 mil
Powder Free
3.5 mil
Yes
Kimtech™
9.5 in.
Videos
SDS
Documents

Documents

Promotions

Promotions