missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimtech™ Sterling™ 9.5 in. Nitrile Gloves
Sterling™ gloves combine the sensitivity of latex with the protection and strength of nitrile.
$40.08 - $45.68
Specifications
Certifications/Compliance | ASTM D 6319, Meets USP <800> guidelines |
---|---|
Chemotherapeutic Rated | No |
Applications | Healthcare, Laboratory |
AQL | 1 |
Color | Gray |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-048-131
|
Kimberly-Clark Professional™
50705 |
X-Small |
Pack of 200 Each for $45.68
Case of 10 Pack for $456.80
|
|
|||||
19-048-132
![]() |
Kimberly-Clark Professional™
50706 |
Small |
Pack of 200 Each for $45.68
Case of 10 Pack for $456.80
|
![]() |
|||||
19-048-133
![]() |
Kimberly-Clark Professional™
50707 |
Medium |
Pack of 200 Each for $45.68
Case of 10 Pack for $456.80
|
![]() |
|||||
19-048-134
![]() |
Kimberly-Clark Professional™
50708 |
Large |
Pack of 200 Pair for $45.68
Case of 10 Pack for $456.80
|
![]() |
|||||
19-048-135
|
Kimberly-Clark Professional™
50709 |
X-Large |
Pack of 170 Each for $40.08
Case of 10 Pack for $400.80
|
|
|||||
Description
Sterling™ gloves combine the sensitivity of latex with the protection and strength of nitrile.
- Standard 9.5 in. length
- Powder free
- Non-sterile
- Static dissipative
- Textured fingertips
- Beaded cuff
- Ambidextrous
- Typical uses include: Healthcare, Laboratory, Cleaning, Maintenance, Electronic Assembly and Inspection
Specifications
ASTM D 6319, Meets USP <800> guidelines | |
Healthcare, Laboratory | |
Gray | |
Partially Textured | |
0.08 mm | |
Nitrile | |
0.07 mm | |
3.5 mil | |
Yes | |
42 MPa | |
24.13 cm |
No | |
1 | |
Single-use | |
3.5 mil | |
Yes | |
3.1 mil | |
Powder Free | |
0.08 mm | |
Kimtech™ | |
9.5 in. |