missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimtech™ Sterling™ 9.5 in. Nitrile Gloves
![Edge](/content/dam/fishersci/glyphs/edge.png)
Sterling™ gloves combine the sensitivity of latex with the protection and strength of nitrile.
Supplier: Kimberly-Clark Professional™ 50708
Description
Sterling™ gloves combine the sensitivity of latex with the protection and strength of nitrile.
- Standard 9.5 in. length
- Powder free
- Non-sterile
- Static dissipative
- Textured fingertips
- Beaded cuff
- Ambidextrous
- Typical uses include: Healthcare, Laboratory, Cleaning, Maintenance, Electronic Assembly and Inspection
Specifications
ASTM D 6319, Meets USP <800> guidelines | |
Healthcare, Laboratory | |
Gray | |
Partially Textured | |
0.08 mm | |
Nitrile | |
0.07 mm | |
Large | |
0.08 mm | |
50708 | |
42 MPa | |
24.13 cm |
No | |
1 | |
Single-use | |
3.5 mil | |
Yes | |
3.1 mil | |
Powder Free | |
3.5 mil | |
Yes | |
Kimtech™ | |
9.5 in. |