missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Seward™ Stomacher™ Lab Blender Bags

The Stomacher™ Bag range has been designed to fulfill all applications from sample blending, straining and storage, including bags designed for extensive blending and small samples for life science applications.

Supplier:  Seward™ 030020251

 View more versions of this product

Catalog No. 14-285-21


Explore available promotions

Description

Description

  • Seward Stomacher bag range is made from high-quality food-grade virgin LDPE granule extruded to 65μm film thickness
  • Heavy-duty bags also available for large volume sampling 80μm film thickness; Sterile (gamma-irradiated) polyethylene bags; Closure bags feature wire closure strip across bag top for short term storage.
  • Strainer bags have inner plastic mesh to make it easy to pipette from samples that produce a large amount of debris
  • Single-chamber bags for use in Lab Blenders; internal sterility assured with proprietary tear-off sterile barrier top on sachets
  • Highly transparent and puncture-resistant virgin polyethylene extruded tube material
  • Simply tear the perforated end along the top of the sachet, remove the bag and open using Seward bag opener, insert the material to be analyzed and processed
  • Bags available for sample size 25ul - 4500ml

‡For discontinued Model 400 (14-550-5G, -5H). Bags for Model 400C can also be used in Model 400.

Specifications

Specifications

Lab Blender Bags
Not Autoclavable
None
Single-use
Stomacher 400 and all other 400ml paddle blenders
Sterile
200
305mm x 177mm
177 mm
Square bottom, With strainer
80 to 400 mL
Clear
To prepare, store and transport samples in microbiology sample preparation
Polyethylene
65 μm
Gamma Irradiated
305 mm
Videos
SDS
Documents

Documents

Promotions

Promotions