missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Seward™ Stomacher™ Lab Blender Bags
The Stomacher™ Bag range has been designed to fulfill all applications from sample blending, straining and storage, including bags designed for extensive blending and small samples for life science applications.
$217.39 - $584.37
Specifications
Product Type | Lab Blender Bags |
---|---|
Autoclavable | Not Autoclavable |
Color | Clear |
Disposable | Single-use |
For Use With (Application) | To prepare, store and transport samples in microbiology sample preparation |
Catalog Number | Mfr. No. | Product Type | Capacity (Metric) | No. per Pack | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Capacity (Metric) | No. per Pack | Price | Quantity | |||
14-285-25
|
Seward™
030020103 |
Lab Blender Bags | 80 to 400 mL | 500 |
Case of 500 Each for $217.39
|
|
|||
14-285-7
|
Seward™
030020146 |
Lab Blender Bags | 80 to 400 mL | 500 |
Case of 500 Each for $336.73
|
|
|||
14-285-24
|
Seward™
030020120 |
Lab Blender Bags | 80 to 400 mL | 500 |
Case of 500 Each for $217.39
|
|
|||
14-285-22
|
Seward™
030020278 |
Lab Blender Bags | 80 to 400 mL | 200 |
Case of 200 Each for $545.12
|
|
|||
14-285-26
|
Seward™
030020057 |
Lab Blender Bags | 5 to 80 mL | 2000 |
Case of 2000 Each for $405.15
|
|
|||
14-285-21
|
Seward™
030020251 |
Lab Blender Bags | 80 to 400 mL | 200 |
Case of 200 Each for $584.37
|
|
|||
14-285-9
|
Seward™
030020219 |
Lab Blender Bags | 80 to 400 mL | 250 |
Case of 250 Each for $414.12
|
|
|||
14-285-23
|
Seward™
030020316 |
Lab Blender Bags | 400 to 4500 mL | 250 |
Case of 250 Each for $505.81
|
|
|||
14-285-20
|
Seward™
030020235 |
Lab Blender Bags | 80 to 400 mL | 250 |
Case of 250 Each for $472.88
|
|
|||
Description
- Seward Stomacher bag range is made from high-quality food-grade virgin LDPE granule extruded to 65μm film thickness
- Heavy-duty bags also available for large volume sampling 80μm film thickness; Sterile (gamma-irradiated) polyethylene bags; Closure bags feature wire closure strip across bag top for short term storage.
- Strainer bags have inner plastic mesh to make it easy to pipette from samples that produce a large amount of debris
- Single-chamber bags for use in Lab Blenders; internal sterility assured with proprietary tear-off sterile barrier top on sachets
- Highly transparent and puncture-resistant virgin polyethylene extruded tube material
- Simply tear the perforated end along the top of the sachet, remove the bag and open using Seward bag opener, insert the material to be analyzed and processed
- Bags available for sample size 25ul - 4500ml
‡For discontinued Model 400 (14-550-5G, -5H). Bags for Model 400C can also be used in Model 400.
Specifications
Lab Blender Bags | |
Clear | |
To prepare, store and transport samples in microbiology sample preparation | |
Sterile |
Not Autoclavable | |
Single-use | |
Polyethylene | |
65 μm |