missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Seward™ Stomacher™ Lab Blender Bags
The Stomacher™ Bag range has been designed to fulfill all applications from sample blending, straining and storage, including bags designed for extensive blending and small samples for life science applications.
Supplier: Seward™ 030020103
Description
- Seward Stomacher bag range is made from high-quality food-grade virgin LDPE granule extruded to 65μm film thickness
- Heavy-duty bags also available for large volume sampling 80μm film thickness; Sterile (gamma-irradiated) polyethylene bags; Closure bags feature wire closure strip across bag top for short term storage.
- Strainer bags have inner plastic mesh to make it easy to pipette from samples that produce a large amount of debris
- Single-chamber bags for use in Lab Blenders; internal sterility assured with proprietary tear-off sterile barrier top on sachets
- Highly transparent and puncture-resistant virgin polyethylene extruded tube material
- Simply tear the perforated end along the top of the sachet, remove the bag and open using Seward bag opener, insert the material to be analyzed and processed
- Bags available for sample size 25ul - 4500ml
‡For discontinued Model 400 (14-550-5G, -5H). Bags for Model 400C can also be used in Model 400.
Specifications
Lab Blender Bags | |
Not Autoclavable | |
None | |
Single-use | |
Stomacher 400 and all other 400ml paddle blenders | |
Sterile | |
500 | |
305mm x 177mm |
Square bottom, Standard | |
80 to 400 mL | |
Clear | |
To prepare, store and transport samples in microbiology sample preparation | |
Polyethylene | |
65 μm | |
Gamma Irradiated | |
177 mm |