missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Straight-Tube Bunsen Burners
Noiseless burners allow separate control of both flame temperature and flame height.
$92.64 - $92.64
Specifications
Product Type | Bunsen Burner |
---|---|
Diameter (English) | 0.75 in. |
Diameter (English) Outer Inlet | 0.31 in. |
Diameter (English) Outer Mixing Tube | 0.44 in. |
Diameter (Metric) | 1.9 cm |
Catalog Number | Mfr. No. | Gas Type | Heat Value | Height (English) | Height (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Gas Type | Heat Value | Height (English) | Height (Metric) | Price | Quantity | ||
S49108
|
Customer Channels Group (Ccg)
HUMH6225 |
LPG | 2000 to 3200 BTU | 6 in. | 15.2 cm |
N/A
|
|
||
Description
- Threaded-aluminum air-control sleeve
- Accurately machined, fine-pitch brass needle valve with internal stuffing box and self-sealing packing
- Quick adjustment provides a clear flame of any height between 0.5 to 12 in. (1.3 to 30.5cm)
- Completely rustproof
- Octagon-shaped, nickel-plated, die-cast base, 3.5 in. (8.9cm)
- Tapered and serrated gas inlet, 0.39 in. (1cm)
- Aluminum mixing tube
- Burners will produce in excess of 5000 BTU per hour at full valve opening
- Gas inlet/tubing size: 0.31 in. (11mm)
Specifications
Bunsen Burner | |
0.31 in. | |
1.9 cm | |
1.1 cm | |
6 in. |
0.75 in. | |
0.44 in. | |
0.79 cm | |
Noiseless burners allow separate control of both flame temperature and flame height | |
15.2 cm |