missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Stripette™ Paper/Plastic-Wrapped Disposable Polystyrene Serological Pipettes, Sterile Edge
Edge

Manufactured with optically clear polystyrene for accurate measurement. Corning™ Stripette™ Individually Wrapped Plastic or Paper/Plastic Disposable Polystyrene Serological Pipets are ideal for sterile tissue culture applications, especially while wearing latex gloves, as the wrap reduces static cling.

Supplier:  Corning™ 4488

 View more versions of this product

Catalog No. 07-200-574


Edge

Description

Description

  • Sterile
  • RNase-/DNase-free
  • Nonpyrogenic
  • Noncytotoxic
  • BSE/TSE-free
  • Exclusive anti-drip tip assures accurate delivery
  • Color-coded magnifier stripes make volume reading and size selection easier
  • Bi-directional graduations provide choice of ascending and descending scales
  • Negative graduations allow additional working volume
  • Three packaging options: Individually wrapped, paper/plastic; Individually wrapped, clear plastic; Bulk packed
  • Volumetric accuracy of ±2% at full capacity.
Note: Image shown is representative only; specific color/volume may vary.

Specifications

Specifications

±2%
Polystyrene
Yes
13.54 in.
200/Cs.
±2%
Orange
34.4 cm
Single-use
Non-pyrogenic, DNase, RNase-free
Sterile
0.1 mL
3 mL
Round
Individually Wrapped, Paper/Plastic Packaging
10 mL
Serological Pipet
SDS
Documents

Documents

Accessories
Promotions

Promotions