missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Stripette™ Paper/Plastic-Wrapped Disposable Polystyrene Serological Pipettes, Sterile
Manufactured with optically clear polystyrene for accurate measurement. Corning™ Stripette™ Individually Wrapped Plastic or Paper/Plastic Disposable Polystyrene Serological Pipets are ideal for sterile tissue culture applications, especially while wearing latex gloves, as the wrap reduces static cling.
$281.60 - $2,041.81
Specifications
Accuracy | ±2% |
---|---|
Certifications/Compliance | Non-pyrogenic, DNase, RNase-free |
Material | Polystyrene |
Sterility | Sterile |
Graduated | Yes |
Catalog Number | Mfr. No. | Volume (Metric) | Color | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Color | Price | Quantity | ||||
07-200-571
|
Corning™
4485 |
1 mL | Yellow |
N/A
|
|
||||
07-200-574
|
Corning™
4488 |
10 mL | Orange |
N/A
|
|
||||
07-200-572
|
Corning™
4486 |
2 mL | Green |
N/A
|
|
||||
07-200-573
|
Corning™
C4487 |
5 mL | Blue |
N/A
|
|
||||
07-200-575
|
Corning™
4489 |
25 mL | Red |
N/A
|
|
||||
07-200-576
|
Corning™
C4490 |
50 mL | Purple |
N/A
|
|
||||
07-200-620
|
Corning™
4491 |
100 mL | Blue |
N/A
|
|
||||
Description
- Sterile
- RNase-/DNase-free
- Nonpyrogenic
- Noncytotoxic
- BSE/TSE-free
- Exclusive anti-drip tip assures accurate delivery
- Color-coded magnifier stripes make volume reading and size selection easier
- Bi-directional graduations provide choice of ascending and descending scales
- Negative graduations allow additional working volume
- Three packaging options: Individually wrapped, paper/plastic; Individually wrapped, clear plastic; Bulk packed
- Volumetric accuracy of ±2% at full capacity
Specifications
±2% | |
Polystyrene | |
Yes | |
±2% | |
Serological Pipet |
Non-pyrogenic, DNase, RNase-free | |
Sterile | |
Round | |
Individually Wrapped, Paper/Plastic Packaging | |
Single-use |