missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Superior Glove™ Dexterity™ Winter-Lined Nylon Gloves with PVC Palms
Micropore PVC coating enhances grip capabilities and remains flexible in sub-zero temperatures down to -5°C. Gloves are treated with a water repellent formula for quick-drying, all day comfort.
Supplier: Superior Glove™ SNTAPVCL
Description
- Micropore PVC coating remains flexible in sub-zero temperatures down to -5°C
- Coating enhances grip capabilites in wet and dry conditions
- Fleece lining is soft and warm for protection during cold applications
- Quick-drying and lightweight for all-day comfort
- Treated with water repellent formula
Specifications
ANSI 3 | |
Red | |
Specific | |
Large | |
Knit | |
SNTAPVC | |
-5°C |
PVC | |
ANSI A3 | |
Nylon | |
Agriculture, Construction, Cold Storage, Commercial Fishing, and Utilities | |
Fleece | |
23°F |