missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Superior Glove™ Dexterity™ Winter-Lined Nylon Gloves with PVC Palms
Micropore PVC coating enhances grip capabilities and remains flexible in sub-zero temperatures down to -5°C. Gloves are treated with a water repellent formula for quick-drying, all day comfort.
$119.79 - $125.41
Specifications
ANSI Abrasion Rating | ANSI 3 |
---|---|
Coating Material | PVC |
Color | Red |
Cut Resistance Rating | ANSI A3 |
Hand | Specific |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
29-636-1246
|
Superior Glove™
SNTAPVCM |
Medium |
Dozen of 12 Each for $119.79
Case of 6 Dozen for $718.74
|
|
|||||
29-636-1247
|
Superior Glove™
SNTAPVCL |
Large |
Dozen of 12 Each for $125.41
Case of 6 Dozen for $752.46
|
|
|||||
29-636-1248
|
Superior Glove™
SNTAPVCXL |
X-Large |
Dozen of 12 Each for $123.74
Case of 6 Dozen for $742.44
|
|
|||||
Description
- Micropore PVC coating remains flexible in sub-zero temperatures down to -5°C
- Coating enhances grip capabilites in wet and dry conditions
- Fleece lining is soft and warm for protection during cold applications
- Quick-drying and lightweight for all-day comfort
- Treated with water repellent formula
Specifications
ANSI 3 | |
Red | |
Specific | |
Agriculture, Construction, Cold Storage, Commercial Fishing, and Utilities | |
Fleece | |
23°F |
PVC | |
ANSI A3 | |
Nylon | |
Knit | |
SNTAPVC | |
-5°C |