missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Superior Glove™ Superior Touch™ 13-Gauge Dyneema™ Cut-Resistant Gloves, Polyurethane Coated
Dyneema™ cut-resistant gloves with PU coating are non-marring and ideal for glass handling as they will not leave residue, smudges or fingerprints.
Supplier: Superior Glove™ S13SXPUQ6
Description
Polyurethane coated palm offers cut-protection yet are highly dexterous and flexible
- 13-gauge Dyneema™ is lint-free and provides cut and abrasion resistance
- Polyurethane provides secure grip in wet, oily conditions
- Form fitting, breathable and flexible
- Ergonomically shaped
- Washable and bleachable (under 145°C)
- Economy version. 44 grams/pr
- CFIA approved for food handling
Specifications
ANSI 4 | |
White | |
Dyneema | |
6 | |
Knit | |
ANSI/ISEA 105-16 Level 3 | |
13 |
Polyurethane | |
ANSI A2 | |
Cut-resistant Gloves | |
Sharp steel, glass, circuit boards, food applications | |
S13SXPUQ-6 | |
Superior Touch™ |