missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Superior Glove™ Superior Touch™ 13-Gauge Dyneema™ Cut-Resistant Gloves, Polyurethane Coated
Dyneema™ cut-resistant gloves with PU coating are non-marring and ideal for glass handling as they will not leave residue, smudges or fingerprints.
$15.99 - $17.34
Specifications
ANSI Abrasion Rating | ANSI 4 |
---|---|
Coating Material | Polyurethane |
Color | White |
Cut Resistance Rating | ANSI A2 |
Material | Dyneema |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17-489-613
|
Superior Glove™
S13SXPUQ6 |
6 |
Pair of 12 for $15.99
Case of 240 Pair for $3,405.60
|
|
|||||
17-489-615
|
Superior Glove™
S13SXPUQ7 |
7 |
Pair for $17.34
Case of 240 Pair for $3,693.60
|
|
|||||
17-489-614
|
Superior Glove™
S13SXPUQ8 |
8 |
Pair for $17.34
Case of 240 Pair for $753.60
|
|
|||||
17-489-618
|
Superior Glove™
S13SXPUQ9 |
9 |
Pair for $15.99
Case of 240 Pair for $753.60
|
|
|||||
17-489-617
|
Superior Glove™
S13SXPUQ10 |
10 |
Pair for $15.99
Case of 240 Pair for $3,405.60
|
|
|||||
Description
Polyurethane coated palm offers cut-protection yet are highly dexterous and flexible
- 13-gauge Dyneema™ is lint-free and provides cut and abrasion resistance
- Polyurethane provides secure grip in wet, oily conditions
- Form fitting, breathable and flexible
- Ergonomically shaped
- Washable and bleachable (under 145°C)
- Economy version. 44 grams/pr
- CFIA approved for food handling
Specifications
ANSI 4 | |
White | |
Dyneema | |
Sharp steel, glass, circuit boards, food applications | |
ANSI/ISEA 105-16 Level 3 | |
13 |
Polyurethane | |
ANSI A2 | |
Cut-resistant Gloves | |
Knit | |
Superior Touch™ |