missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell MICROFLEX™ Supreno™ EC SEC-375 Exam Gloves
Nitrile medical exam gloves with extended chemical splash protection are tested and approved for use with chemotherapy drugs.
Supplier: Ansell SEC375XS
Description
- Robust nitrile formulation provides durability and resistance to rips, snags, and tears.
- Tested and approved for use with chemotherapy drugs.
- Meet NFPA 1999 Emergency Medical Glove Requirements.
- Suitable for healthcare professionals, first responders, and lab workers.
- Low 0.65 AQL reinforces their barrier integrity.
- Extended cuff offer enhanced forearm and wrist protection.
Specifications
ASTM D6319, FDA21 CFR 177-2600, ISO 11193, ISO 13485, NFPA 1999:2013 | |
Yes | |
No | |
0.65 | |
Single-use | |
8.7 mil | |
Yes | |
5.5 mil | |
Powder Free | |
X-Small | |
5.5 mil | |
Yes | |
SEC-375 | |
30 MPa | |
29 cm |
EN 1149-1/2/3, EN 420:2003 + A1:2009 | |
Yes | |
Healthcare, Laboratory, Industrial | |
Blue | |
Partially Textured | |
0.22 mm | |
Nitrile | |
0.14 mm | |
Nitrile Examination Glove | |
Non-sterile | |
0.14 mm | |
Beaded | |
MICROFLEX™ Supreno™ EC SEC-375 | |
11.5 in. |