missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ SUPRENO™ EC SEC-375 Exam Gloves
Medical exam gloves with extended chemical splash protection are approved for handling chemotherapy drugs.
$15.18 - $16.23
Specifications
| Certifications/Compliance | ASTM D6319, FDA21 CFR 177-2600, ISO 11193, ISO 13485, NFPA 1999:2013 |
|---|---|
| Certifications/Compliance (Europe) | EN 1149-1/2/3, EN 420:2003 + A1:2009 |
| Chemotherapeutic Rated | Yes |
| Chlorinated | Yes |
| Accelerator Free | No |
Alert:
N/A
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-051-314AA
|
Ansell
SEC375XS |
X-Small |
Pack of 50 Each for $15.18
Case of 10 Pack for $151.80
|
|
|||||
19-051-314A
|
Ansell
SEC375S |
Small |
Pack of 50 Each for $16.23
Case of 10 Pack for $162.30
|
|
|||||
19-051-314B
|
Ansell
SEC375M |
Medium |
Pack of 50 Each for $15.18
Case of 10 Pack for $151.80
|
|
|||||
|
19-051-314C
|
Ansell
SEC375L |
Large |
Pack of 50 Each for $15.18
Case of 10 Pack for $151.80
|
|
|||||
|
19-051-314D
|
Ansell
SEC375XL |
X-Large |
Pack of 50 Each for $16.23
Case of 10 Pack for $162.30
|
|
|||||
|
19-051-314E
|
Ansell
SEC375XXL |
2X-Large |
Pack of 50 Each for $15.18
Case of 10 Pack for $151.80
|
|
|||||
|
19-051-314F
|
Ansell
SEC375XXXL |
3X-Large |
Pack of 50 Each for $15.18
Case of 10 Pack for $151.80
|
|
|||||
Description
- Durable nitrile formulation: Robust defense against snags and tears
- Specialized protection: NFPA 1999 certified and withstands cytotoxic drugs
- Low AQL: 0.65 AQL for allowable pinholes means exceptional barrier integrity
Specifications
| ASTM D6319, FDA21 CFR 177-2600, ISO 11193, ISO 13485, NFPA 1999:2013 | |
| Yes | |
| No | |
| 0.65 | |
| Single-use | |
| 8.7 mil | |
| Yes | |
| 5.5 mil | |
| Powder Free | |
| Non-sterile | |
| 0.14 mm | |
| Beaded | |
| MICROFLEX™ Supreno™ EC SEC-375 | |
| 29 cm |
| EN 1149-1/2/3, EN 420:2003 + A1:2009 | |
| Yes | |
| Healthcare, Laboratory, Industrial | |
| Blue | |
| Partially Textured | |
| 0.22 mm | |
| Nitrile | |
| 0.14 mm | |
| Nitrile Examination Glove | |
| 5.5 mil | |
| Yes | |
| SEC-375 | |
| 11.5 in. |
N/A