missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell MICROFLEX™ Supreno™ EC SEC-375 Exam Gloves Edge
Edge

Nitrile medical exam gloves with extended chemical splash protection are tested and approved for use with chemotherapy drugs.

Supplier:  Ansell SEC375M

 View more versions of this product

Catalog No. 19-051-314B



Edge
Explore available promotions

Description

Description

  • Robust nitrile formulation provides durability and resistance to rips, snags, and tears.
  • Tested and approved for use with chemotherapy drugs.
  • Meet NFPA 1999 Emergency Medical Glove Requirements.
  • Suitable for healthcare professionals, first responders, and lab workers.
  • Low 0.65 AQL reinforces their barrier integrity.
  • Extended cuff offer enhanced forearm and wrist protection.
Specifications

Specifications

ASTM D6319, FDA21 CFR 177-2600, ISO 11193, ISO 13485, NFPA 1999:2013
Yes
No
0.65
Single-use
8.7 mil
Yes
5.5 mil
Powder Free
Medium
5.5 mil
Yes
SEC-375
30 MPa
29 cm
EN 1149-1/2/3, EN 420:2003 + A1:2009
Yes
Healthcare, Laboratory, Industrial
Blue
Partially Textured
0.22 mm
Nitrile
0.14 mm
Nitrile Examination Glove
Non-sterile
0.14 mm
Beaded
MICROFLEX™ Supreno™ EC SEC-375
11.5 in.
Videos
SDS
Documents

Documents

Promotions

Promotions