missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ SureOne™ Aerosol Barrier Pipette Tips
![Edge](/content/dam/fishersci/glyphs/edge.png)
Choose from a comprehensive line of pipet tips for demanding liquid-handling applications
Description
Choose from a comprehensive line of pipet tips for demanding liquid-handling applications
Universal fit for research grade pipetters.
- Engineered for increased accuracy and are compatible with single-channel, multichannel, and electronic pipetters
- DNase-/RNase-free; sterile tips are also pyrogen-free
- Sterile and clear color
- Filter eliminates aerosol cross-contamination without sealing or trapping samples
- Tips allow for noncontaminated sample recovery
- Not autoclavable
Specifications
0.1 to 10 μL | |
Sterile | |
Not Autoclavable | |
31 mm | |
Micro Point | |
Yes | |
2 μL |
Filtered | |
Natural | |
1.25 in. | |
Hinged Rack | |
Universal Fit | |
SureOne |