missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ SureSTART™ WebSeal™ 96-Well Microtiter Plates, Round U, V, and Flat-Bottom, Level 2 High-Throughput Applications

Use SureSTART™ WebSeal™ 96-Well Microtiter Plates, Round U, V, and Flat-Bottom, Performance Level 2, for high-throughput analysis. They are certified and conform to ANSI-SLAS 4-2004 standards.

Supplier:  Thermo Scientific™ 60180P207

 View more versions of this product

Catalog No. 03-252-151


Explore available promotions

Description

Description

Thermo Scientific™ SureSTART™ Level 2 WebSeal™ 96-well Round U, V, and Flat-Bottom Microtiter Plates are designed to ensure high quality data with an uninterrupted workflow for high-throughput GC and HPLC/UHPLC applications. They are ideal for regulated labs that use water and polar solvents.

Use Level 2 polypropylene well plates for routine QA/QC workflows, sensitive applications with lower sample concentrations, and data collection for total ion chromatograms (TIC).

These 96-well plates are certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 96-Well Plate Sealing Mats, 7 mm Diameter, Round, Level 2.

Performance Level 2 Plates – for High Throughput Applications

  • Ideal for non-regulated labs that use water and polar solvents
  • Certified plastic well plates, seals, tapes
  • GC-MS and LC-MS tested
  • Suitable for HPLC/UHPLC applications
  • Suitable for QA/QC workflows and sensitive applications with low sample concentrations
  • Ideal for verifying compound presence and quantification using detection techniques such as UV, DAD/PDA, RI, Fluorescence, and ELSD
  • Specification Certified
  • All Thermo Scientific SureSTART WebSeal well plates are dimensionally verified

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

About Thermo Scientific WebSeal Well Plates & Mats

Thermo Scientific WebSeal plates and mats are available in three performance levels:

  • Level 1 well plates are for everyday applications and are suitable for non-regulated labs using water and polar solvents
  • Level 2 well plates are for high-throughput applications and are suitable for regulated labs using water and polar solvents
  • Level 3 well plates are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
Specifications

Specifications

No Barcode
8 x 12
Clear
96
Non-sterile
220 μL
100 Plates
14.7 mm
Microtiter
Certified, GC/MS and LC/MS Tested
SureSTART WebSeal Level 2
Polypropylene
10 to 190 μL
Non-coated
Round, Conical Bottom (V-well)
-80°C to 121°C
7 mm
Videos
SDS
Documents

Documents

Promotions

Promotions