Learn More
Thermo Scientific™ SureSTART™ WebSeal™ 96-Well Microtiter Plates, Round U, V, and Flat-Bottom, Level 2 High-Throughput Applications
Use SureSTART™ WebSeal™ 96-Well Microtiter Plates, Round U, V, and Flat-Bottom, Performance Level 2, for high-throughput analysis. They are certified and conform to ANSI-SLAS 4-2004 standards.
$84.28 - $1127.41
Specifications
Certified | Certified, GC/MS and LC/MS Tested |
---|---|
Array | 8 x 12 |
Product Line | SureSTART WebSeal Level 2 |
Color | Clear |
Material | Polypropylene |
Catalog Number | Mfr. No. | Total Volume (Metric) Well | Well Shape | Barcode | No. per Pack | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Total Volume (Metric) Well | Well Shape | Barcode | No. per Pack | Price | Quantity | ||
03-252-152
|
Thermo Scientific™
60180P217 |
220 μL | Round, Conical Bottom (V-well) | No Barcode | 10 Plates |
Pack of 10 Each for $84.28
|
|
||
03-252-151
|
Thermo Scientific™
60180P207 |
220 μL | Round, Conical Bottom (V-well) | No Barcode | 100 Plates |
Case of 100 Each for $548.77
|
|
||
03-251-447
|
Thermo Scientific™
60180P207B |
220 μL | Round, Conical Bottom (V-well) | Includes Barcode | 100 Plates |
Pack of 100 Each for $758.04
|
|
||
03-252-150
|
Thermo Scientific™
60180P216 |
270 μL | Round | No Barcode | 10 Plates |
Pack of 10 Each for $168.97
|
|
||
03255014
|
Thermo Scientific™
60180P216B |
270 μL | Round | Includes Barcode | 10 Plates |
Pack of 10 Each for $119.89
|
|
||
03-252-449
|
Thermo Scientific™
60180P206 |
270 μL | Round | No Barcode | 100 Plates |
Pack of 100 Each for $1,127.41
|
|
||
03-255-010
|
Thermo Scientific™
60180P206B |
270 μL | Round | Includes Barcode | 100 Plates |
Pack of 100 Each for $758.04
|
|
||
03-255-015
|
Thermo Scientific™
60180P217B |
220 μL | Round, Conical Bottom (V-well) | Includes Barcode | 10 Plates |
Pack of 10 Each for $119.89
|
|
||
03-252-448
|
Thermo Scientific™
60180P215 |
350 μL | Round, Flat Bottom (F-well) | No Barcode | 10 Plates |
Pack of 10 Each for $173.16
|
|
||
03-252-447
|
Thermo Scientific™
60180P205 |
350 μL | Round, Flat Bottom (F-well) | No Barcode | 100 Plates |
Case of 100 Each for $1,127.41
|
|
||
Description
Thermo Scientific™ SureSTART™ Level 2 WebSeal™ 96-well Round U, V, and Flat-Bottom Microtiter Plates are designed to ensure high quality data with an uninterrupted workflow for high-throughput GC and HPLC/UHPLC applications. They are ideal for regulated labs that use water and polar solvents.
Use Level 2 polypropylene well plates for routine QA/QC workflows, sensitive applications with lower sample concentrations, and data collection for total ion chromatograms (TIC).
These 96-well plates are certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 96-Well Plate Sealing Mats, 7 mm Diameter, Round, Level 2.
Performance Level 2 Plates – for High Throughput Applications
- Ideal for non-regulated labs that use water and polar solvents
- Certified plastic well plates, seals, tapes
- GC-MS and LC-MS tested
- Suitable for HPLC/UHPLC applications
- Suitable for QA/QC workflows and sensitive applications with low sample concentrations
- Ideal for verifying compound presence and quantification using detection techniques such as UV, DAD/PDA, RI, Fluorescence, and ELSD
- Specification Certified
- All Thermo Scientific SureSTART WebSeal well plates are dimensionally verified
Lot Traceable
- 100% traceable through the manufacturing process
- Certificate of Conformance available by lot number upon request
About Thermo Scientific WebSeal Well Plates & Mats
Thermo Scientific WebSeal plates and mats are available in three performance levels:
- Level 1 well plates are for everyday applications and are suitable for non-regulated labs using water and polar solvents
- Level 2 well plates are for high-throughput applications and are suitable for regulated labs using water and polar solvents
- Level 3 well plates are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
Specifications
Certified, GC/MS and LC/MS Tested | |
SureSTART WebSeal Level 2 | |
Polypropylene | |
Non-sterile | |
-80°C to 121°C | |
7 mm |
8 x 12 | |
Clear | |
96 | |
Non-coated | |
14.7 mm | |
Microtiter |