missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ 4-Neck Round Bottom Flasks with Threaded Side Arm
For insertion of plan thermometers or bleed tubes having an O.D. between 5.0-7.0 mm
$265.56 - $733.50
Specifications
Description | Round bottom flask, 4-neck with threaded side arm |
---|---|
Material | Borosilicate Glass (3.3) |
Autoclavable | Autoclavable |
Graduated | No |
Mouth Style | Rimmed |
Catalog Number | Mfr. No. | Standard Taper Joint | Capacity (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Standard Taper Joint | Capacity (Metric) | Price | Quantity | ||||
31501304
|
Synthware™
F714500 |
Center: 24/40; 24/40 side | 500 mL |
Each for $265.56
|
|
||||
31501305
|
Synthware™
F71241L |
Center: 24/40; 24/40 side | 1000 mL |
Each for $307.12
|
|
||||
31501306
|
Synthware™
F71842L |
Center: 29/42; 24/40 side | 2000 mL |
Each for $386.35
|
|
||||
31501307
|
Synthware™
F71542L |
Center: 45/50; 24/40 side | 2000 mL |
Each for $733.50
|
|
||||
Description
- With standard taper outer joints and thermometer joints
- Supplied complete with compression cap and Viton O-ring
Specifications
Round bottom flask, 4-neck with threaded side arm | |
Autoclavable | |
Rimmed | |
A | |
Glass Stopper |
Borosilicate Glass (3.3) | |
No | |
Non-sterile | |
Round |