missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Large Cooling Capacity Reflux Condenser
Has standard taper top outer joint and lower inner joint that are of same size
Supplier: Synthware™ C314175
Description
- Condenser jacket w/O.D. of 40 mm
- Coil 8 mm O.D. to provide maximum cooling capacity
Specifications
Hose Connection: 10mm | |
Distillation | |
Glass | |
175 mm coil |
24/40 | |
Reflux Condenser | |
Flask |