missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Synthware™ Large Cooling Capacity Reflux Condenser

Has standard taper top outer joint and lower inner joint that are of same size

$385.94 - $468.65

Specifications

Description Hose Connection: 10mm
Material Glass
Type Reflux Condenser
For Use With (Application) Distillation
For Use With (Equipment) Flask
View More Specs

Products 2
Catalog Number Mfr. No. Length (Metric) Price Quantity  
Catalog Number Mfr. No. Length (Metric) Price Quantity  
31500784
View Documents
Synthware™
C314125
125 mm coil
Each for $385.94
 
31500785
View Documents
Synthware™
C314175
175 mm coil
Each for $468.65
 
Description

Description

  • Condenser jacket w/O.D. of 40 mm
  • Coil 8 mm O.D. to provide maximum cooling capacity
Specifications

Specifications

Hose Connection: 10mm
Reflux Condenser
Flask
Glass
Distillation
24/40
Videos
SDS
Documents

Documents