missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Reaction Tubes with Glass Stopcock
Cylindrical shaped tube with standard taper outer joint
Supplier: Synthware™ F892450
Description
- Side arm with 2 mm glass stopcock
- Stopcock supplied with constant pressure retention device
Specifications
Reaction Tube with Glass Stopcock | |
Borosilicate Glass (3.3) | |
Autoclavable | |
No | |
Non-sterile | |
Round | |
50 mL |
50 mL | |
24/40 | |
Reusable | |
Rimmed | |
A | |
Glass Stopper | |
24/40 |