missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Reaction Tubes with Glass Stopcock
Cylindrical shaped tube with standard taper outer joint
$138.88 - $169.35
Specifications
Description | Reaction Tube with Glass Stopcock |
---|---|
Disposable | Reusable |
Graduated | No |
Mouth Style | Rimmed |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Capacity (Metric) | Standard Taper Joint | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Standard Taper Joint | Price | Quantity | ||||
31501445
|
Synthware™
F891410 |
10 mL | 14/20 |
Each for $138.88
|
|
||||
31501446
|
Synthware™
F891425 |
25 mL | 14/20 |
Each for $144.41
|
|
||||
31501447
|
Synthware™
F891450 |
50 mL | 14/20 |
Each for $144.97
|
|
||||
31501448
|
Synthware™
F891950 |
50 mL | 19/22 |
Each for $146.12
|
|
||||
31501449
|
Synthware™
F892450 |
50 mL | 24/40 |
Each for $149.79
|
|
||||
31501451
|
Synthware™
F894100 |
100 mL | 24/40 |
Each for $154.47
|
|
||||
31501450
|
Synthware™
F891100 |
100 mL | 14/20 |
Each for $146.21
|
|
||||
31501452
|
Synthware™
F894200 |
200 mL | 24/40 |
Each for $155.29
|
|
||||
31501453
|
Synthware™
F894250 |
250 mL | 24/40 |
Each for $169.35
|
|
||||
Description
- Side arm with 2 mm glass stopcock
- Stopcock supplied with constant pressure retention device
Specifications
Reaction Tube with Glass Stopcock | |
No | |
Non-sterile | |
Round |
Reusable | |
Rimmed | |
A | |
Glass Stopper |