missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Reducing Adapters
With standard taper joints at top and bottom
$41.79 - $89.62
Specifications
For Use With (Application) | Organic Synthesis |
---|---|
Material | Borosilicate Glass (3.3) |
Product Type | Reducing adapter |
Quantity | 1 |
Catalog Number | Mfr. No. | Standard Taper Joint No. | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Standard Taper Joint No. | Price | Quantity | |||||
31500506
|
Synthware™
A201024 |
Top joint: 10/30; Bottom joint: 24/40 |
Each for $50.56
|
|
|||||
31500507
|
Synthware™
A201419 |
Top joint: 14/20; Bottom joint: 19/22 |
Each for $41.79
|
|
|||||
31500508
|
Synthware™
A201424 |
Top joint: 14/20; Bottom joint: 24/40 |
Each for $47.85
|
|
|||||
31500509
|
Synthware™
A201924 |
Top joint: 19/22; Bottom joint: 24/40 |
Each for $50.32
|
|
|||||
31500510
|
Synthware™
A202429 |
Top joint: 24/40; Bottom joint: 29/42 |
Each for $57.09
|
|
|||||
31500511
|
Synthware™
A202434 |
Top joint: 24/40; Bottom joint: 34/45 |
Each for $64.00
|
|
|||||
31500512
|
Synthware™
A202445 |
Top joint: 24/40; Bottom joint: 45/50 |
Each for $89.62
|
|
|||||
Description
Synthware reducing adapters are used for connecting dissimilar standard taper joint sizes. The lower inner joint is larger in size than the top outer joint.Specifications
Organic Synthesis | |
Borosilicate Glass (3.3) | |
Reducing adapter | |
1 |