missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Reflux Condenser
For use with volatile solvents
$239.03 - $362.41
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Type | Reflux Condenser |
No. of Bulbs | None |
Catalog Number | Mfr. No. | Description | Length (Metric) Jacket | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Length (Metric) Jacket | Price | Quantity | ||||
31500744
|
Synthware™
C264125 |
Hose Connection: 10mm | 125 mm |
Each for $318.03
|
|
||||
31500742
|
Synthware™
C262280 |
Hose Connection: 8mm | 180 mm |
Each for $276.12
|
|
||||
31500745
|
Synthware™
C264175 |
Hose Connection: 10mm | 175 mm |
Each for $328.38
|
|
||||
31500741
|
Synthware™
C261100 |
Hose Connection: 8mm | 100 mm |
Each for $239.03
|
|
||||
31500743
|
Synthware™
C269100 |
Hose Connection: 8mm | 125 mm |
Each for $251.94
|
|
||||
31500746
|
Synthware™
C264225 |
Hose Connection: 10mm | 225 mm |
Each for $350.56
|
|
||||
31500747
|
Synthware™
C264275 |
Hose Connection: 19mm | 275 mm |
Each for $362.41
|
|
||||
Description
- Coil style reflux condenser with tightly wrapped coil providing maximum cooling
- With top outer standard taper joint and lower inner drip tip joint
Specifications
Borosilicate Glass (3.3) | |
Reflux Condenser | |
None |