missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Schlenk Flasks, Modified, with Glass Stopcock
Kjeldahl shape to facilitate heating and stirring
Supplier: Synthware™ F901425G
Description
- Provides easy transfer of liquids and solids
- Glass stopcock with 2 mm bore
- Top with standard taper outer joint
Specifications
Schlenk Flask, Modified | |
Borosilicate Glass (3.3) | |
Autoclavable | |
No | |
Non-sterile | |
Round | |
25 mL |
25 mL | |
14/20 | |
Reusable | |
Rimmed | |
A | |
Stopper | |
14/20 |