missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Schlenk Flasks, Modified, with Glass Stopcock
Kjeldahl shape to facilitate heating and stirring
$118.06 - $193.97
Specifications
Description | Schlenk Flask, Modified |
---|---|
Material | Borosilicate Glass (3.3) |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | No |
Catalog Number | Mfr. No. | Capacity (Metric) | Standard Taper Joint | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Standard Taper Joint | Price | Quantity | ||||
31501355
|
Synthware™
F901410G |
10 mL | 14/20 |
Each for $118.06
|
|
||||
31501356
|
Synthware™
F901425G |
25 mL | 14/20 |
Each for $124.74
|
|
||||
31501357
|
Synthware™
F901450G |
50 mL | 14/20 |
Each for $132.50
|
|
||||
31501358
|
Synthware™
F901950G |
50 mL | 19/22 |
Each for $134.44
|
|
||||
31501359
|
Synthware™
F902450G |
50 mL | 24/40 |
Each for $135.59
|
|
||||
31501361
|
Synthware™
F909100G |
100 mL | 19/22 |
Each for $143.56
|
|
||||
31501360
|
Synthware™
F901100G |
100 mL | 14/20 |
Each for $136.03
|
|
||||
31501363
|
Synthware™
F901200G |
200 mL | 14/20 |
Each for $156.38
|
|
||||
31501362
|
Synthware™
F904100G |
100 mL | 24/40 |
Each for $149.44
|
|
||||
31501364
|
Synthware™
F904200G |
200 mL | 24/40 |
Each for $166.76
|
|
||||
31501365
|
Synthware™
F904500G |
500 mL | 24/40 |
Each for $168.35
|
|
||||
31501366
|
Synthware™
F904000G |
1000 mL | 24/40 |
Each for $193.97
|
|
||||
Description
- Provides easy transfer of liquids and solids
- Glass stopcock with 2 mm bore
- Top with standard taper outer joint
Specifications
Schlenk Flask, Modified | |
Autoclavable | |
No | |
Non-sterile | |
Round |
Borosilicate Glass (3.3) | |
Reusable | |
Rimmed | |
A | |
Stopper |