missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Two Neck Round Bottom Flask, Angled Side Neck
Two Neck Round Bottom Flask with standard taper outer joints on both center and vertical side necks.
Supplier: Synthware™ F411110
Description
- All sizes are hand blown from tubing to ensure uniform wall thickness.
Specifications
Two Neck Round Bottom Flasks, Angled Side Neck | |
Borosilicate Glass (3.3) | |
Center: 14/20, Side: 14/20 | |
Reusable | |
Beaded | |
Round |
10 mL | |
Two-neck Flask | |
Autoclavable | |
No | |
Non-sterile |