missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Two Neck Round Bottom Flask, Angled Side Neck
Two Neck Round Bottom Flask with standard taper outer joints on both center and vertical side necks.
Supplier: Synthware™ F419100
Description
- All sizes are hand blown from tubing to ensure uniform wall thickness
Specifications
Two Neck Round Bottom Flasks, Angled Side Neck | |
Borosilicate Glass (3.3) | |
Center: 24/40, Side: 19/22 | |
Reusable | |
Beaded | |
Round |
100 mL | |
Two-neck Flask | |
Autoclavable | |
No | |
Non-sterile |