missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Two Neck Round Bottom Flask, Angled Side Neck
Two Neck Round Bottom Flask with standard taper outer joints on both center and vertical side necks.
Supplier: Synthware™ F41925L
Description
- All sizes are hand blown from tubing to ensure uniform wall thickness
Specifications
5 L | |
Organic Synthesis | |
Center: 29/42, Side: 29/42 | |
Reusable | |
Beaded | |
Round |
Borosilicate Glass (3.3) | |
Two-neck Flask | |
Autoclavable | |
No | |
Non-sterile |