missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Tamper-Evident Adhesive Closure Bags
For specimen transport where tamper-evident protection is required
Supplier: Fisherbrand™ G139
Description
- Tamper-evident seal is easy to open—simply tear along score line
- Non-perforated bags feature a liquid-tight adhesive seal for leak prevention
- Pull away release liner assures no glove-to-adhesive contact
- Saddlepack system allows storage flexibility—may be dispensed from a hook and wire holder system, stored in drawers, on workstations, or on any flat surface
- Built-in front and back pouches hold specimen and requisition slips
- Cat. No. 01-813-16 comes with a 3 × 5 in. (7.6 × 5.1cm) absorbent pad that absorbs 180cc of water, 60cc of urine, or 38cc of blood
Specifications
Adhesive Bag | |
2 lb. | |
Clear | |
LDPE | |
10 x 8 in. | |
25.4 cm | |
20.32 cm |
Not Autoclavable | |
Self-adhesive | |
Document pouch | |
1000 | |
10 in. | |
8 in. |