missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Tamper-Evident Adhesive Closure Bags
For specimen transport where tamper-evident protection is required
$177.68 - $281.86
Specifications
Autoclavable | Not Autoclavable |
---|---|
Closure Type | Self-adhesive |
Color | Clear |
Material | LDPE |
Catalog Number | Mfr. No. | Length (English) | Width (English) | Product Type | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Width (English) | Product Type | Price | Quantity | |||
01-813-17
|
Fisherbrand™
G139 |
10 in. | 8 in. | Adhesive Bag |
Case of 1000 Each for $274.62
|
|
|||
01-813-14
|
Fisherbrand™
G136 |
9 in. | 5 in. | Adhesive Bag |
Case of 1000 Each for $223.32
|
|
|||
01-813-16
|
Fisherbrand™
G142 |
10 in. | 6 in. | Adhesive Bag with Absorbent Pad |
Case of 500 Each for $177.68
|
|
|||
01-813-15
|
N/A | 10 in. | 6 in. | Adhesive Bag |
Case of 1000 Each for $281.86
|
|
|||
Description
- Tamper-evident seal is easy to open—simply tear along score line
- Non-perforated bags feature a liquid-tight adhesive seal for leak prevention
- Pull away release liner assures no glove-to-adhesive contact
- Saddlepack system allows storage flexibility—may be dispensed from a hook and wire holder system, stored in drawers, on workstations, or on any flat surface
- Built-in front and back pouches hold specimen and requisition slips
- Cat. No. 01-813-16 comes with a 3 x 5 in. (7.6 x 5.1cm) absorbent pad that absorbs 180cc of water, 60cc of urine, or 38cc of blood
Specifications
Not Autoclavable | |
Self-adhesive | |
Clear | |
LDPE |