missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ TDE Series -40°C Ultra-Low Temperature Freezer Package with Racks and Boxes
TDE -40°C ultra-low temperature freezer package includes one ULT freezer and two shelves of sliding drawer racks and boxes.
Supplier: Thermo Scientific™ TDE40040FDRK
Description
Thermo Scientific™ TDE -40°C ultra-low temperature freezer packages include one ULT freezer and two shelves of sliding drawer racks and boxes.
Package includes:
- One Thermo Scientific TDE -40°C Ultra-Low temperature freezer
- 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
Specifications
19.4 cu. ft. | |
-10°C to -40°C | |
5 | |
Stainless Steel | |
EPA SNAP | |
400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers | |
Alarm, Recorder | |
208/230 V | |
H-drive | |
8 |
549 L | |
Outer (1), Inner (4) | |
Water-Blown Polyurethane Foam | |
2 | |
Upright | |
38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1cm) | |
NEMA 6-15 | |
208 - 230V, 60Hz | |
Boxes (400) |