missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ TDE Series -40°C Ultra-Low Temperature Freezer Package with Racks and Boxes
TDE -40°C ultra-low temperature freezer package includes one ULT freezer and two shelves of sliding drawer racks and boxes.
$31066.20 - $36435.67
Specifications
Temperature Range | -10°C to -40°C |
---|---|
Door Style | Outer (1), Inner (4) |
No. of Doors | 5 |
Insulation | Water-Blown Polyurethane Foam |
Interior | Stainless Steel |
Catalog Number | Mfr. No. | Electrical Requirements | Includes | Certifications/Compliance | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Electrical Requirements | Includes | Certifications/Compliance | Price | Quantity | |||
01257941
|
Thermo Scientific™
TDE40040FARK |
115V, 60Hz | 400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers | EPA SNAP |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01257944
|
Thermo Scientific™
TDE40040FDRK |
208 - 230V, 60Hz | 400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers | EPA SNAP |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01257965
|
Thermo Scientific™
TDE50040FARK |
115V, 60Hz | 500 box capacity freezer, 10 sliding drawer racks, 250 2-inch boxes with 100-count cell dividers | EPA SNAP |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01257982
|
Thermo Scientific™
TDE60040FARK |
115V, 60Hz | 600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers | EPA SNAP |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01257947
|
Thermo Scientific™
TDE40040LARK |
115V, 60Hz | 400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers | EPA SNAP, Class II |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01257950
|
Thermo Scientific™
TDE40040LDRK |
208 - 230V, 60Hz | 400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers | EPA SNAP, Class II |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Thermo Scientific™ TDE -40°C ultra-low temperature freezer packages include one ULT freezer and two shelves of sliding drawer racks and boxes.
Package includes:
- One Thermo Scientific TDE -40°C Ultra-Low temperature freezer
- 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
Specifications
-10°C to -40°C | |
5 | |
Stainless Steel | |
Upright | |
H-drive |
Outer (1), Inner (4) | |
Water-Blown Polyurethane Foam | |
2 | |
Alarm, Recorder |