missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cole-Parmer™ EH-200 Series Macro-Kjeldahl Extraction Heater

EH-200 Series Macro-Kjeldahl Extraction Heater designed to determine the protein content of food on a macro scale—from 100 to 800 mL.

Supplier:  Cole-Parmer™ 0307500

 View more versions of this product

Catalog No. 11-747-300


Explore available promotions

Description

Description

  • Independent heat controller lets you adjust the temperature range of each mantle individually.
  • Stainless steel construction is rugged and easy to clean.
  • Run several projects simultaneously using these multiposition macro-kjeldahl extraction heaters.
  • Heaters are available with two or six individually controlled heating mantles that accommodate either 100 to 300 mL vessels or 500 to 800 mL vessels.
  • Back-mounted brackets hold flask support rods up to 12.7 mm in diameter.
  • Each mantle has an independent heater with control dial, on/off switch, and indicator light, and operates to a maximum element temperature of 800°C.
  • A quartz heating element is housed in a thermally insulated cartridge for easy replacement, extending the life of the heater.
  • Heat controllers located in the lower part of the unit is safely separated from the upper heating elements by a stainless steel tray and well-ventilated air space.
  • Extra safety features include an earth screen and double fuses on the supply line.
Specifications

Specifications

100 to 300 mL (3.4 to 10.1 oz.)
10.25 in.
Flasks
6.5 in.
115 V
Adjustable clamps to accepts standard arms supplied
Ceramic Fiber/Mineral Wool
2
32 cm
550°C to 800°C
1022°F to 1472°F
100 to 300 mL
26 cm
26 x 32 x 16.5 cm (10.25 x 12.6 x 6.5 in.)
16.5 cm
115 V 50/60 Hz, 600 W
Stainless Steel
2 kg
12.6 in.
Extraction Heater/Stirrer
3.4 to 10.1 oz.
Videos
SDS
Documents

Documents

Promotions

Promotions