missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cole-Parmer™ EH-200 Series Macro-Kjeldahl Extraction Heater
EH-200 Series Macro-Kjeldahl Extraction Heater designed to determine the protein content of food on a macro scale—from 100 to 800 mL.
$9,260.28 - $9,260.28
Specifications
Depth (English) | 10.25 in. |
---|---|
Depth (Metric) | 26 cm |
For Use With | Flasks |
Height (English) | 6.5 in. |
Height (Metric) | 16.5 cm |
Catalog Number | Mfr. No. | Electrical Requirements | Well Count | Capacity | Weight (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Electrical Requirements | Well Count | Capacity | Weight (Metric) | Price | Quantity | ||
11-747-300
|
Cole-Parmer™
0307500 |
115 V 50/60 Hz, 600 W | 2 | 100 to 300 mL (3.4 to 10.1 oz.) | 2 kg |
N/A
|
|
||
11-747-301
|
Cole-Parmer™
0307506 |
115 V 50/60 Hz, 1100 W | 2 | 500 to 800 mL (16.9 to 27.1 oz.) | 2 kg |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Independent heat controller lets you adjust the temperature range of each mantle individually.
- Stainless steel construction is rugged and easy to clean.
- Run several projects simultaneously using these multiposition macro-kjeldahl extraction heaters.
- Heaters are available with two or six individually controlled heating mantles that accommodate either 100 to 300 mL vessels or 500 to 800 mL vessels.
- Back-mounted brackets hold flask support rods up to 12.7 mm in diameter.
- Each mantle has an independent heater with control dial, on/off switch, and indicator light, and operates to a maximum element temperature of 800°C.
- A quartz heating element is housed in a thermally insulated cartridge for easy replacement, extending the life of the heater.
- Heat controllers located in the lower part of the unit is safely separated from the upper heating elements by a stainless steel tray and well-ventilated air space.
- Extra safety features include an earth screen and double fuses on the supply line.
Specifications
10.25 in. | |
Flasks | |
16.5 cm | |
Adjustable clamps to accepts standard arms supplied | |
Ceramic Fiber/Mineral Wool | |
550°C to 800°C |
26 cm | |
6.5 in. | |
115 V | |
Stainless Steel | |
Extraction Heater/Stirrer | |
1022°F to 1472°F |